Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Antislip Tape, Yellow, 60 ft. L
Mfr # GRAN4999
Zoro # G4422308
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Aluminum oxide
- Color Yellow
- Tape Color Yellow
- Thickness 33 mil
Product Information
- Brand Zoro Select
- MFR # GRAN4999
- Zoro # G4422308
- UPC # 717364233356
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Grit Size | 60 |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Details
Description
Anti-Slip Tape, Yellow, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings