Zoro Homepage

Ball Valve, Brass, 3/4 In NPT F x F

  • Mfr # 1PYZ1

  • Zoro # G3202403


product price: $33.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full Port
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PYZ1
Zoro #
G3202403
UPC #
190735410295
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.95 in
Handle Length
2.25 in
Bypass Connection Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full Port
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Combination Strainer/Ball Valve
Seat Material
PTFE
Screen Material
Stainless Steel
Ball Valve Product Group
Manual
Body Material
Brass
Handle Material
Zinc
Max. Pressure
600 PSI CWP
Handle Type
Tee
Stem Type
Blowout Proof
Temp. Range
-40 Degrees to 400 Degrees F
Seal Material
EPDM
Stem Material
Brass
Outlet Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Bypass Cap Material
Brass
Outlet Connection Gender - Side 2
Female
Bypass Connection Gender
Female
Outlet Connection Type - Side 2
NPT
Bypass Connection Type
NPT
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type - Side 1
NPT

Description

Combination Strainer, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.