Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, White/Red, Plastic, 3/4" Pipe

  • Mfr # 48637

  • Zoro # G4761957


product price: $11.19
/ea

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48637
Zoro #
G4761957
UPC #
091712486374
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Steam, Water
Connection Type
Slip x Slip
Item
Ball Valve
Max. Pressure
150 PSI CWP
Stem Type
Blowout Proof
Hose I.D.
3/4 in
Handle Type
Tee
Stem Material
CPVC
Seat Material
PTFE
Temp. Range
Up to 140F
Body Material
CPVC
Features
Color White/Red, Plastic
Standards
UPC
Handle Material
CPVC
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Slip
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Red
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Slip
Color - Valve Body
White/Red

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.