Bar Grating, Aluminum, 8 ft L, 987 lb Cap.
Mfr # NAX21-M-31X96
Zoro # G411956191
product price: $979.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAX21-M-31X96
Zoro #
G411956191
UPC #
-
Country of Origin
United States
Dimensions
Bearing Bar Thickness
0.188 in
Overall Width
36 in
Overall Height
1 1/2 in
Overall Length
8 ft
Details
Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Shape
Rectangular
Weight
3.01 lb/sq ft
System of Measurement
Inch
Material Grade
6000
Top Surface
Serrated
Load Capacity
987 lb
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Includes Mounting Hardware
Mounting Hardware Not Included
For Use Indoors/Outdoors
Outdoor
Cross Bar Joining Method
Swage-Locked
Certifications Included
No Certificates Included
Standards
NAAMM MBG
Galvanized
Not Galvanized
Description
Aluminum Bar Grating, Aluminum, 6000, Rectangular, 8 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.