Zoro Homepage

Bar Grating Stair Tread, SS, 36 in Tread W

  • Mfr # J21SS-BPF-TAL8X36

  • Zoro # G211956162


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Tread Width
36 in
Tread Depth
9 3/4 in
Bearing Bar Spacing
1 3/16 in
Bearing Bar Thickness
0.188 in
Number of Bearing Bars
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21SS-BPF-TAL8X36
Zoro #
G211956162
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
36 in
Tread Depth
9 3/4 in
Bearing Bar Thickness
0.188 in
Mounting Hole Length
1 7/16 in
End Plate Height
2 1/2 in
Mounting Hole Width
7/16 in
Mounting Hole Diameter
7/16 in
Bearing Bar Height
1 in

Details

Item
Stainless Steel Bar Grating Stair Tread
Bearing Bar Spacing
1 3/16 in
Number of Bearing Bars
8
Material
Stainless Steel
Load Capacity
400 lb
Nosing Surface
Grooved
Maximum Temperature
1,200 Degrees F
Mounting Hole Spacing
7 in
Top Surface
Smooth
Includes Mounting Hardware
Mounting Hardware Not Included
Mounting Hole Center to Tread Nosing
1 1/8 in
For Use Indoors/Outdoors
Outdoor
Material Grade
304
Number of Mounting Holess
4
System of Measurement
Inch
Mounting Hole Center to Tread Top
1 3/4 in
Weight
18 lb
Shape
Bar Stair Tread
Galvanized
Not Galvanized
Fabrication
Welded
Certifications Included
No Certificates Included
Mechanical Finish
Sandblasted

Description

Stainless Steel Bar Grating Stair Tread, Stainless Steel, 304, Bar Stair Tread, 1 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, End Plate Height 2 1/2 in, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1 3/16 in, Number of Bearing Bars 8, Tread Depth 9 3/4 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware Mounting Hardware Not Included, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.