Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Al, 6061, 1 1/2 x 8 In, 1 Ft

  • Mfr # 61F1.5X8-12

  • Zoro # G7166162


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Type
Corrosion Resistant
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1.5X8-12
Zoro #
G7166162
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width
8"
Length
12"
Thickness (Decimal)
1.5 in
Length Tolerance
+/-1 in
Width and Length
8 in x 12 in
Width Tolerance
+/-0.054 in
Overall Width
8 in
Overall Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Type
Corrosion Resistant
Thickness Tolerance
+/-0.014 in
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Tensile Strength (PSI)
45,000 psi
Finish
Unpolished
Standards
AMS-QQ-A-200, ASTM B221
Alloy Type
6061
Typical Hardness
95
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Gauge
1.5 in
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Vickers Hardness
Not Available
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Shape Type
Plate
Appearance
Plain
Shape
Plate
Minimum Temperature
-320 Degrees F
Rockwell Hardness
95 HRB
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Fabrication
Extruded
Material Grade
6061
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.075 in
Coating
Plain
System of Measurement
Inch

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.5 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.