Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 5/8 x 8 In, 6 Ft

  • Mfr # 61F.625X8-72

  • Zoro # G6475122


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Finish
Unpolished
Type
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.625X8-72
Zoro #
G6475122
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Thickness (Decimal)
0.625 in
Width and Length
8 in x 72 in
Width Tolerance
+/-0.054 in
Length
72"
Width
8"
Length Tolerance
+/-6 in
Overall Width
8 in
Overall Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Finish
Unpolished
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.009 in
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Typical Hardness
95
Standards
AMS-QQ-A-200, ASTM B221
Gauge
0.625 in
Tensile Strength
45,000 psi
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Shape Type
Plate
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Vickers Hardness
Not Available
Fabrication
Extruded
Appearance
Plain
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Shape
Plate
Flatness Tolerance
+/-0.075 in
Elongation
13 %
Coating
Plain
Galvanized
Not Galvanized
System of Measurement
Inch

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.