Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 200ft x 3 In
Mfr # B323Y16-200
Zoro # G4125046
original price:
$8.45
5% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution
- Standards OSHA 1910.144(a)
- Legend Color Black
Product Information
- Brand Zoro Select
- MFR # B323Y16-200
- Zoro # G4125046
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (150579)
- WELLS LAMONT Heat Resistant Gloves, Cotton, Green, Size Large, 1 Pair (Y6301L)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (91200)
- ZORO SELECT Taffeta Flagging Tape, Blue Glo, 150 ft (TFBG-200)
- ZORO SELECT Barricade Tape, 1000 ft., 3inW, PE, PK8 (B3103Y12)
- Zoro Select Traffic Safety