Zoro Select

Beaker, 500mL, Polymethylpentene, Clear, PK6


product price: $49.39
/pk 6, $8.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Tall Form
  • Labware Capacity - English 16.9 oz
  • Labware Capacity - Metric 500 mL
  • Color Clear
  • Labware Basic Material Plastic
See all product information

Product Information

Dimensions

Labware Outside Dia. - Metric 108 mm
Labware Inside Dia. - English 3.9 in
Labware Inside Dia. - Metric 100 mm
Labware Outside Dia. - English 4.3 in
Labware Height - English 5 in
Labware Height - Metric 128 mm
Overall Height - Metric 128 mm
Outside Diameter - Metric 108 mm

Details

Beaker Type Tall Form
Item Beaker
Labware Capacity - English 16.9 oz
Labware Capacity - Metric 500 mL
Color Clear
Labware Basic Material Plastic
Labware Body Material Polymethylpentene (PMP)
Graduations Yes
Graduation Subdivisions 50 mL
Disposable/ Reusable Reusable
Sterile/Non-Sterile Non-Sterile
Handle No
Graduation Range 100 to 500 mL
Material of Construction Polymethylpentene
Capacity 500mL
Special Features Tapered Design for Stacking and Holding
Autoclavable Yes
Labware Body Color Clear
Includes Pour Spout
Glassware Class Not Rated
Product Type Beaker
Body Material Polymethylpentene
Clarity Transparent
Body Color Clear
Capacity - Metric 500 mL
Includes Graduations Yes
Minimum Graduation - Metric 100 mL
Graduation Increments - Metric 50 mL
Disposable/Reusable Reusable
Graduation Style Printed
Basic Material Plastic
Capacity - English 16.9 fl oz
Maximum Graduation - Metric 500 mL

Description

Beaker, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 108 mm, Overall Height - Metric 128 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Tapered Design for Stacking and Holding, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.