Shop All Beakers & Pitchers
Zoro Select
Beveled Beaker 1200mL, 304SS
Mfr # 81200
Zoro # G4724212
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 40 oz
- Labware Capacity - Metric 1,200 mL
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 81200
- Zoro # G4724212
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 4.9 in |
Height | 6-1/16" |
Labware Inside Dia. - English | 4.6 in |
Labware Outside Dia. - Metric | 123 mm |
Outside Dia. | 4-7/8" |
Labware Height - English | 6.1 in |
Labware Height - Metric | 153 mm |
Labware Inside Dia. - Metric | 117 mm |
Overall Height | 6 1/8 in |
Diameter | 4 7/8 in |
Details
Description
Beaker, Diameter 4 7/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 40.6 oz, Overall Height 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Graduated Cylinders with TS Stoppe (2982-250)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- LOVIBOND Tablets, Reagents (511311BT)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- Zoro Select Beakers & Pitchers