Bearing Bronze Hollowbar 932
Mfr # 8161_24_0
Zoro # G808447516
product price: $1,690.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8161_24_0
Zoro #
G808447516
UPC #
-
Country of Origin
Multiple
Details
Item
Bearing Bronze Hollowbar 932
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 6 in, Inside Diameter 4.5 in, Wall Thickness 0.75 in, Overall Length 24 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.