Zoro Select

Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4


original price: $38.72
23% off
new price: $29.79
/pk 4, $7.45/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Tall Form with Handle
  • Labware Capacity - English 33.81 oz
  • Color White
  • Labware Capacity - Metric 1,000 mL
  • Labware Basic Material Plastic
See all product information

Product Information

Dimensions

Labware Height - English 5.9 in
Labware Height - Metric 150 mm
Labware Outside Dia. - Metric 127 mm
Labware Outside Dia. - English 5 in
Labware Inside Dia. - English 4.6 in
Labware Inside Dia. - Metric 117 mm
Outside Diameter - Metric 127 mm
Overall Height - Metric 150 mm

Details

Item Beaker
Beaker Type Tall Form with Handle
Labware Capacity - English 33.81 oz
Color White
Labware Capacity - Metric 1,000 mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 50 mL
Disposable/ Reusable Reusable
Graduation Range 100 to 1,000 mL
Special Features Silk-Screened Graduations, Rectangular Handle
Material of Construction polypropylene
Sterile/Non-Sterile Non-Sterile
Handle Yes
Capacity 1000mL
Autoclavable Yes
Labware Body Color White
Includes Pour Spout
Glassware Class Not Rated
Product Type Beaker
Body Color White
Basic Material Plastic
Minimum Graduation - Metric 100 mL
Graduation Increments - Metric 50 mL
Clarity Translucent
Capacity - Metric 1 L
Body Material Polypropylene
Graduation Style Printed
Disposable/Reusable Reusable
Includes Graduations Yes
Maximum Graduation - Metric 1,000 mL
Capacity - English 33.81 fl oz

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 127 mm, Overall Height - Metric 150 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Silk-Screened Graduations, Rectangular Handle, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.