Zoro Select

Beaker, 50mL, 10mL, Polypropylne, Wht, PK100


original price: $27.70
14% off
new price: $23.65
/pk 100, $0.24/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 1.69 oz
  • Color White
  • Labware Capacity - Metric 50 mL
  • Labware Basic Material Plastic
See all product information

Product Information

Dimensions

Labware Outside Dia. - English 2.6 in
Labware Inside Dia. - English 1.7 in
Labware Inside Dia. - Metric 44 mm
Labware Height - English 2.2 in
Labware Outside Dia. - Metric 67 mm
Labware Height - Metric 57 mm
Overall Height - Metric 67 mm
Outside Diameter - Metric 67 mm

Details

Item Tri-Pour Beaker
Beaker Type Low Form
Labware Capacity - English 1.69 oz
Color White
Labware Capacity - Metric 50 mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 10 mL
Disposable/ Reusable Reusable
Sterile/Non-Sterile Non-Sterile
Graduation Range 50 to 500 mL
Material of Construction polypropylene
Special Features Three Pouring Lips
Labware Body Color White
Capacity 50ml
Handle No
Autoclavable Yes
Glassware Class Not Rated
Product Type Tri-Pour Beaker
Capacity - Metric 50 mL
Disposable/Reusable Reusable
Maximum Graduation - Metric 500 mL
Graduation Increments - Metric 10 mL
Graduation Style Printed
Body Material Polypropylene
Body Color White
Includes Graduations Yes
Capacity - English 1.5 fl oz
Minimum Graduation - Metric 50 mL
Clarity Translucent
Basic Material Plastic

Description

Tri-Pour Beaker, Capacity - Metric 50 mL, Capacity - English 1.5 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 67 mm, Overall Height - Metric 67 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Three Pouring Lips, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.