Black Conductive Tube
Mfr # T1170-04-04FJSS-04MPSS-48"
Zoro # G312010954
product price: $45.29
/eaKey Features
Standards
SAE100R14
Vacuum Rating
28 inHg
Hose ID
3/16 in
Maximum Working Pressure @ 70F
3,000 psi
Hose Fitting Type A
FJIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1170-04-04FJSS-04MPSS-48"
Zoro #
G312010954
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
1/4 in
Hose Fitting Size A
1/4 in
Hose Length
4 ft
Hose Dash Size
4
Details
Item
Black Conductive Tube
Standards
SAE100R14
Vacuum Rating
28 inHg
Hose ID
3/16 in
Maximum Working Pressure @ 70F
3,000 psi
Hose Fitting Type A
FJIC
Hose Fitting Type B
MNPT
Interior Texture
Smooth
Hose Fitting Material A
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Conductivity
Conductive
Hose Color
Silver
Temperature Range
-65 Degrees to 450 Degrees F
Hose Tube Material
PTFE
Description
Black Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.