Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 6061, 1 x 2 x 12 In

  • Mfr # SB-6061-1000-02-12

  • Zoro # G3457605


product price: $67.85
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Width and Length
2 in x 12 in
Typical Hardness
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-1000-02-12
Zoro #
G3457605
UPC #
847554028094
Country of Origin
United States

Dimensions

Thickness
1 in
Length
12"
Width and Length
2 in x 12 in
Width
2"
Length Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Width Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Hardness
95
Standards
ASTM B209
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Thickness Tolerance
+/-0.002 in
Type
Precision
Tensile Strength
45,000 psi
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
Fabrication
Cold Rolled
Material Grade
6061
Tolerance Rating
Standard
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T651, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.