Zoro Homepage

Blank, Aluminum, 6061, 1 x 6 x 12 In

  • Mfr # SB-6061-1000-06-12

  • Zoro # G3445775


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
ASTM B209
Type
Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-1000-06-12
Zoro #
G3445775
UPC #
847554028179
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Width
6"
Length
12"
Width and Length
6 in x 12 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
ASTM B209
Type
Precision
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.002 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Finish
Mill
Typical Hardness
95
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Shape
Flat
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Rockwell Hardness
85 HRB
Flatness Tolerance
+0.002 in/+0.01 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T651, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.