Blank, Aluminum, 6061, 3/8 x 2 x 12 In

  • Mfr # SB-6061-0375-02-12

  • Zoro # G1980946


product price: $61.49
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.375 in
Temper
T651
Alloy Type
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0375-02-12
Zoro #
G1980946
UPC #
847554027080
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width and Length
2 in x 12 in
Thickness (Decimal)
0.375 in
Length
12"
Width
2"
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Alloy Type
6061
Type
Precision
Alloy Type - Aluminum
6061
Finish
Mill
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Typical Hardness
95
Typical Tensile Strength (PSI)
45,000 psi
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Hardness Scale
BHN
Tensile Strength
45,000 psi
Heat Treatment
Annealed
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
6061
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Shape
Flat
Brinell Hardness
95 BHN
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
85 HRB
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T651, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.