Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Steel Body, 500 PK

  • Mfr # U34130.009.0034

  • Zoro # G2795016


product price:  $9.79
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/32 in
Grip Range
0.126 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.009.0034
Zoro #
G2795016
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/32 in
Body Length
3/8 in
Hole Size
0.097 in to 0.100 in
Head Height
0.032 in
Drill Size
#41
Head Dia.
0.178 in to 0.198 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.094 in
Head Diameter
3/16 in
Minimum Hole Diameter
0.097 in
Maximum Hole Diameter
0.1 in
Maximum Material Thickness
1/4 in
Overall Length
1 15/32 in
Minimum Material Thickness
1/8 in
Head Diameter Tolerance
+/-0.010 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Single Shear Strength (Lbs.)
130 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
170 lb
Rivet Number
34
Color
Gray
Material Grade/Class
IFI-114-30
Shear Strength
130 lb
Tensile Strength
170 lb
Finish
Plain
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees

Description

Blind Rivet,1 7/15 In. L,0.094 In. dia,PK500, System of Measurement Inch, Overall Length 1 15/32 in, Body Length 3/8 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 170 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.