Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 12 in L x 12 in W x 2 in Thick

  • Mfr # BULK-PS-ACMD-33

  • Zoro # G816327268


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Water Absorption
0.2 %
Plastic Density
0.054 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-33
Zoro #
G816327268
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2 in
Plastic Width
12 in
Plastic Length
12 in

Details

Friction Coefficient
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Water Absorption
0.2 %
Plastic Density
0.054 lb/cu in
Item
Acetal Copolymer Sheet
Impact Strength
0.68 ft-lb/in
Color
Blue
Standards
FDA, USDA
Tensile Strength
Not Rated
Shape
Square
Product Form
Sheet
Shore Hardness
82 Shore D
Machinability
Not Rated
Weight
14.688 lb
Metal Detectable
Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRM
Material
Acetal Copolymer
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Elongation
Not Rated
Maximum Temperature
335 Degrees F
Minimum Temperature
185 Degrees F
Flexural Modulus
3,378 MPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Wear Rate
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.