Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Zinc-Plated Finish, 10 PK

  • Mfr # ZMBSW-25

  • Zoro # G316267347


product price: $10.55
/pk 10, $1.06/ea

Key Features

Finish
Zinc-Plated
System of Measurement
Metric
Outside Diameter
11/64 in
Inside Diameter
0.069 in
Maximum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-25
Zoro #
G316267347
UPC #
197666075166
Country of Origin
Viet Nam

Dimensions

Outside Diameter
11/64 in
Inside Diameter
0.069 in
Maximum Thickness
3/32 in
Minimum Thickness
3/32 in
For Screw Size
M2

Details

Finish
Zinc-Plated
System of Measurement
Metric
Item
Bonded Sealing Washer
Type
Sealing Washer
Metal Material
Steel
Seal Material
Buna-N
Metal Detectable
Metal Detectable
Seal Material Color
Black
Washer Type
ID Bonded
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M2, Inside Diameter 0.069 in, Outside Diameter 11/64 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.