Bottle, Heavy Duty, 500ml, PK6

  • Mfr # F10906-0500

  • Zoro # G8385571


product price:  $59.99
/pk 6, $10.00/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10906-0500
Zoro #
G8385571
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 in
Labware Height - English
6.15 in
Height
6-3/20"
Labware Height - Metric
160 mm
Screw Closure Size
60-415 mm
Body Diameter - Metric
77 mm
Overall Height - Metric
156 mm
Mouth Size
Wide
Minimum Screw Closure Size
60 mm
Neck Inside Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
500ml
Labware Nominal Capacity - English
16 oz
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
500 mL
Labware Nominal Capacity - Metric
500 mL
Labware Closure Material
LDPE
Labware Body Material
LDPE
Bottle/Jar Shape
Cylindrical
Includes Closure
Yes
Labware Capacity - English
16 oz
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Body Color
Clear
Special Features
Heavy Threaded, Self-Sealing Screw Cap Closure
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Standards
FDA
Closure Type
Screw On
Capacity - English
16.9 fl oz
Closure Color
Clear/White
Capacity - Metric
500 mL
Clarity
Transparent
Graduated
No
Bottle Type
Sampling
Nominal Capacity - English
16 oz
Closure Liner Material
Unlined
Nominal Capacity - Metric
500 mL
Numbers of Bottles Included
6
Body Color
Clear
Basic Material
Plastic
Body Material
LDPE
Closure Included
Yes

Description

Bottle, Body Color Colorless, Body Material LDPE, Body Diameter - Metric 77 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 156 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 60-415 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.