Container Lab w/Lid, 84 oz., PK50

  • Mfr # 02734A

  • Zoro # G5656310


product price:  $78.19
/pk 50, $1.56/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Body Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02734A
Zoro #
G5656310
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Body Color
Natural
Special Features
Shatter Resistant
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Closure Color
Natural
Bottle/Jar Shape
Round
Labware Closure Material
LDPE
Labware Closure Type
Snap On
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
2,520 mL
Labware Closure Liner Design
Flat
Labware Body Material
LDPE
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Labware Capacity - English
84 oz
Closure Type
Snap On
Capacity - English
84 fl oz
Basic Material
Plastic
Clarity
Translucent
Jar Type
Sampling
Closure Liner Material
Unlined
Numbers of Jars Included
50
Closure Included
Yes
Capacity - Metric
2.48 L
Closure Liner Design
Flat
Body Material
LDPE
Closure Color
Natural

Description

Laboratory Containers, Capacity - Metric 2.48 L, Capacity - English 84 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material LDPE, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Shatter Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat, Glassware Class Not Rated, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.