Shop All Brass Pipe Fittings
Zoro Select
Brass Coupling, FNPT, 1-1/4" x 3/4" Pipe Size
Mfr # 22UL51
Zoro # G8552117
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Tube Size 1-1/4" x 3/4"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL51
- Zoro # G8552117
- UPC # 190735936627
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Tube Size | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Outside Dia. | 1-1/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Description
Coupling, Brass, Class Class 125, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- HONEYWELL Vc8114Zz11 24V Vc Valve Actuator (VC8114ZZ11)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864SRS)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (22UL35)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (1VFZ2)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2201P-2-2)
- Zoro Select Brass Pipe Fittings