Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40638C72

  • Zoro # G023937298


product price:  $30.79
/ea

Key Features

Drive Size
9/16 in
Thread Style
Partially Threaded
Overall Length
4 47/64 in
Thread Type
Coarse
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40638C72
Zoro #
G023937298
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
9/16 in
Overall Length
4 47/64 in
Fastener Length
4 1/2 in
Minimum Thread Length
1 in
Head Width
9/16 in
Head Height
15/64 in
Thread Size
3/8"-16
Screw Size
5/8 in
Wire Rope Length
4 47/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Type
External Hex
Material
Brass
Dimensional Standards
ASME B18.2.1
Material Grade/Class
C36000
Material Quality Standards
ASTM B16
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB78
Tensile Strength
58,000 psi
Thread Direction
Right Hand
Includes Washer
No
System of Measurement
Inch
Thread Fit
2A
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.