Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40638F32

  • Zoro # G323937639


product price:  $15.49
/ea

Key Features

Overall Length
2 15/64 in
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Drive Size
9/16 in
Material Quality Standards
ASTM B16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40638F32
Zoro #
G323937639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/64 in
Drive Size
9/16 in
Minimum Thread Length
1 in
Fastener Length
2 in
Head Width
9/16 in
Screw Size
5/8 in
Head Height
15/64 in
Thread Size
3/8"-24
Wire Rope Length
2 15/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM B16
Tensile Strength
58,000 psi
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB78
Drive Type
External Hex
Thread Fit
2A
Includes Nut
No
Material Grade/Class
C36000
Material
Brass
Thread Style
Partially Threaded
Thread Direction
Right Hand
System of Measurement
Inch
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.