Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40651F24

  • Zoro # G023937878


product price:  $11.49
/ea

Key Features

Tensile Strength
58,000 psi
Head Width
1/2 in
Includes Washer
No
Includes Nut
No
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40651F24
Zoro #
G023937878
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Minimum Thread Length
7/8 in
Screw Size
5/8 in
Head Height
13/64 in
Drive Size
1/2 in
Overall Length
1 45/64 in
Thread Size
5/16"-24
Fastener Length
1 1/2 in
Wire Rope Length
1 45/64 in

Details

Item
Hex Head Cap Screw
Tensile Strength
58,000 psi
Includes Washer
No
Includes Nut
No
System of Measurement
Inch
Drive Type
External Hex
Thread Fit
2A
Material Quality Standards
ASTM B16
Thread Style
Partially Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Material
Brass
Material Grade/Class
C36000
Thread Direction
Right Hand
Rockwell Hardness
HRB78
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.