Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size
Mfr # 22UL57
Zoro # G5803427
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Tube Size 2" x 1-1/2"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL57
- Zoro # G5803427
- UPC # 190735935880
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Tube Size | 2" x 1-1/2" |
Outside Dia. | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Description
Reducing Coupling, Brass, Class Class 125, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500345012)
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- SLOAN Stop Cap Kit H1009A Cp Stop Cap Kit (3/4 Vand Res) (3308790)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (6RCW6)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPT (ZUSA-PF-10610)
- ZORO SELECT Red Brass Locknut, FNPT, 1/2" Pipe Size (1VFN9)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/8 Inch NPT Female Brass Hex Bushing Reducer (FB402)
- Zoro Select Fittings