Shop ZORO SELECT
See all product information
Create Account
Brochure Counter Rack, 7 1/2" H, Mahogany
- Mfr # LT4-MH
- Zoro # G9929352
product price:Â
$
43.59
/ea
Key Features
Color
Mahogany
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
4
Compartment Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT4-MH
- Zoro #
- G9929352
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Brochure Counter Rack
- Color
- Mahogany
- Material
- Acrylic, Wood
- Number of Compartments
- 4
- Mountable
- Yes
- Includes Label Holders
- No
- Includes Table
- No
- Assembly
- Assembled
- Includes Supplemental Riser
- No
- Product Type
- Literature Holder
- Literature Form Factor
- Brochure
- Weight Capacity
- 3 lb
- Compartment Type
- Swivel
- No
- Literature Orientation
- Vertical
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Depth
- 1 in
- Overall Width
- 9 1/2 in
- Compartment Width
- 4 1/4 in
- Compartment Height
- 5 in
- Overall Depth
- 4 in
Description
Brochure Counter Rack, Product Type Literature Holder, Number of Compartments 4, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 9 1/2 in, Material Acrylic, Wood, Color Mahogany, Literature Form Factor Brochure, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 3 lb, Compartment Depth 1 in, Compartment Height 5 in, Compartment Type Pocket, Compartment Width 4 1/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.