Zoro Select

Bulk Emergency Medical Kit, Fabric


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 10 inx30 in Multi Trauma Dressing, 16 oz Eyewash, 4 oz Eyewash, 4.5 in Steel Forceps, CPR Mask, First Aid Guide, Lister Bandage Scissors, PC 7 in Titanium Bandage Shears, Sterile Burn Sheet, Water Jel Burn Dressing, Yellow Polyfoam KCD Blanket, (10) Alcohol Wipes, (10) Ammonia Inhalants, (10) Extra Large Heavy Woven Fabric Adhesive Strip, (10) PVP Iodine Wipes, (2) 2 inx 5 yd Triple Cut Spool Tape, (2) 3 in Self Adhering Bandage, (2) 4 inx5 in Cold Pack, (2) 5 inx9 in Combine Dressing, (2) 8 inx10 in Combine Dressing, (2) Aluminized Thermal Blanket, (2) Hema-Seal Bandage, (2) Triangular Bandage, (20) 4 inx4 in Gauze Pads, (25) 1 inx3 in Adhesive Strips, (4) 2 inx5 in Stretch Gauze, (4) Eye Pads & Strips, (4) Gauze Compress, (4) Nitrile Exam Gloves
  • First Aid Kit Type Kit
  • Standards ANSI Z308.1-2003
  • Case Material Fabric
  • Material Fabric
See all product information

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.