Shop All First Aid Kits
Zoro Select
Unitized Welders Burn Kit, Metal
Mfr # 54577
Zoro # G5032431
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) First Aid Guide, (64) 1 inX3 in Adhesive Plastic Bandages, (20) PVP Iodine Wipes, (2) 2 in Sterile Stretch Gauze, (1) 4 in Bandage Compress, (10) Ammonia Inhalants, (36) First Aid/Burn Cream, (4) 2 in Bandage Compress, (2) 1 in x 5 yd Adhesive Tape, (6) 2 inx4 in Extra Large Fabric Bandages, (4) Nitrile Exam Gloves, (4) 3 inx3 in Sterile Gauze Pads, (2) 1 oz Eyewash, (2) Eye Pads, (2) Adhesive Strips, (8) Heavy Woven Knuckle Bandages, (1) 3.5 in Plastic Forceps
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
- Case Material Metal
Product Information
- Brand Zoro Select
- MFR # 54577
- Zoro # G5032431
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 2 3/4 in |
Length | 9 1/2 in |
Housing Height | 9 1/2 in |
Housing Width | 2 3/4 in |
Housing Depth | 9 1/2 in |
Details
Description
Burn Care Kit, Product Type Burn Care Kit, Application Welding, Number of People Served 30, Number of Components 171, Number of Pockets 0, Adhesive Bandages Included (70) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Gauze Rolls, (2) Tapes, (4) Gauze Pads, (5) Compression Bandages, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Eyewash, (20) PVP Wipes, (36) Burn Cream Packets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Clip on Window Flag Staff (5711066)
- EMI Pro Response(TM) Backpack Complete (486)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (K2104)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person (9994-2015)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- Zoro Select First Aid Kits