Shop All First Aid Kits
Zoro Select
Bulk First Aid Cabinet, Metal, 150 Person
Mfr # 54574
Zoro # G5020784
original price:
$183.99
4% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3 in Elastic Bandage, (1) 4 oz Antiseptic Spray, (1) 4 oz Burn Spray, (1) 2 in x 5 yd Triple Cut Spool Adhesive Tape, (1) 1/2 in x 5 yd Adhesive Spool Tape, (1) First Aid Guide, (4) Instant Cold Pack, (1) 3.5 in Plastic Forceps, (1) Scissor, (2) Triangular Bandage Non-Sterile, (8) Nitrile Exam Gloves, (2) 4 oz Eyewash, (25) 3 inx3 in Sterile Gauze Pads, (25) 2 inx3 in Extra Large Heavy Woven Bandages, (10) 2 inx3 in Non-Adherent Pads, (50) PC Throat Lozenges (100) PC Non-Aspirin, (10) 4 in Sterile Stretch Gauze, (200) 3/4 inx3 in Heavy Woven Bandages, (10) 2 inx2 in Sterile Gauze Pads, (40) Woven Knuckle Bandages, (4) Woven Fingertip Bandages, (200) 1 inx3 in Adhesive Plastic Bandages, (30) Alcohol Wipes, (40) PVP Iodine Wipes, (4) Eye Pads & Strips, (36) Triple Antibiotic Ointment, (10) 2 in sterile Stretch Gauze, (1) Hema Seal Trauma Dressing, (1) CPR Mask
- First Aid Kit Type Cabinet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand Zoro Select
- MFR # 54574
- Zoro # G5020784
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 21.5 in |
Depth | 16.6 in |
Length | 14" |
Size | Large |
Housing Height | 6 in |
Housing Depth | 16 5/8 in |
Housing Width | 21 1/2 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 150, Number of Components 1,172, Number of Pockets 20, Adhesive Bandages Included (425) Bandages, (4) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Dressing, (10) Non-Stick Pads, (2) Tapes, (2) Triangular Bandages, (20) Gauze Rolls, (235) Gauze Pads, (4) Cold Packs, (4) Eye Pads, Elastic Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- AFS Baby Casket/Urn Bier - Cherry (72201)
- KINGSTON BRASS Kingston Brass FLBELL122 Kingston Brass FLBELL122 .5 in. IPS Bell Flange Polished Brass (FLBELL122)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- Zoro Select First Aid Kits