Shop ZORO SELECT
See all product information
Create Account
Cabinet Dolly, Red, 600 lb, Steel
- Mfr # 48J120
- Zoro # G5319666
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Load Capacity
600 lb
Assembled
Partially Assembled
Platform Length
32 in
Platform Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48J120
- Zoro #
- G5319666
- UPC #
- 190735500323
- Country of Origin
- China
- Color
- Red
- Load Capacity
- 600 lb
- Item
- Tilt-and-Lift Cabinet & Crate Dolly
- Assembled
- Partially Assembled
- Platform Material
- Steel
- For Use With
- Appliances, Cartons, Crates, Drums, File Cabinets
- Number of Caster Wheels
- 2
- Caster Wheel Type
- Swivel
- Platform Style
- Flush, Open
- Caster Wheel Material
- Hard Rubber
- Frame Material
- Steel
- Non-Marking Casters/Wheels
- No
- Axle-Mounted Wheel Bearings
- Delrin
- Weight
- 30.5 lb
- Caster Wheel/Tread Material
- Rubber
- Compatible with Product Type
- File Cabinets, Appliances, Drums, Crates, Cartons
- Platform Type
- Open
- Axle-Mounted Wheel Type
- Solid
- Caster/Wheel Configuration
- (2) Axle-Mounted, (2) Swivel
- Caster Frame Material
- Steel
- Axle-Mounted Wheel/Tread Material
- Rubber
- Platform Surface
- Plastic-Coated
- Non-Marking Axle-Mounted Wheels
- No
- Wire Color
- Red
Dimensions
- Platform Length
- 32 in
- Platform Height
- 4 in
- Platform Width
- 32 in
- Caster Wheel Dia.
- 3 in
- Caster Wheel Width
- 2 1/2 in
- Overall Width
- 32 in
- Caster Mounting Height
- 5 in
- Overall HxWxD
- 3 7/8 in x 32 in x 15 in
- Overall Height
- 3 7/8 in
- Lowered Height
- 4 1/4 in
- Overall Depth
- 15 in
- Platform Depth
- 14 3/4 in
- Axle-Mounted Wheel Dia.
- 3 in
- Axle Dia.
- 5/8 in
- Caster Width
- 2 1/2 in
Description
Cabinet Dolly, Load Capacity 600 lb, Lowered Height 4 1/4 in, Platform Depth 14 3/4 in, Platform Width 32 in, Caster Wheel Dia. 3 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Open, Platform Height 4 in, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.