Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1610
Zoro # G824479768
product price:Â
$
296.89
/ea
Free Shipping & Returns
Key Features
For Hose I.D.
4 in
Connection Type
Female Coupler x Hose Barb
Hose Fitting Size
4 in
Body Material
Aluminum
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1610
- Zoro #
- G824479768
- UPC #
- 197666275689
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 4 in
- Coupling Size
- 4 in
Details
- For Hose I.D.
- 4 in
- Connection Type
- Female Coupler x Hose Barb
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
- Fitting Shape
- Elbow
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type Female Coupler x Hose Barb, Hose Fitting Size 4 in, Female Coupler x Hose Barb, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov