Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 2-1/2", 304 SS
- Mfr # BULK-CGF-326
- Zoro # G5701359
product price:Â
$
53.79
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-326
- Zoro #
- G5701359
- UPC #
- 193005002763
- Country of Origin
- China
Dimensions
- Coupler Size
- 2-1/2"
- Pipe Size
- 2-1/2"
- Overall Length
- 3-13/32"
- Coupling Size
- 2-1/2"
- Plug Outside Dia.
- 3"
- Hose Fitting Size
- 2-1/2"
- Thread Size
- 2-1/2 in -8
- Plug Length
- 1/2"
- Pipe Size - Pipe Fitting
- 2-1/2"
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type F, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 3 in, Overall Length 3 13/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.