Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 2-1/2", Nylon
- Mfr # BULK-CGF-447
- Zoro # G5776895
product price:Â
$
18.49
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-447
- Zoro #
- G5776895
- UPC #
- 193005436773
- Country of Origin
- China
Dimensions
- Coupler Size
- 2-1/2"
- Pipe Size
- 2-1/2"
- Overall Length
- 3-5/32"
- Coupling Size
- 2-1/2"
- Plug Length
- 1/2"
- Thread Size
- 2-1/2 in -8
- Plug Outside Dia.
- 3"
- Hose Fitting Size
- 2-1/2"
- Pipe Size - Pipe Fitting
- 2-1/2"
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type A, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 3 in, Overall Length 3 5/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1/2 in