Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 5", 304 SS
- Mfr # BULK-CGF-329
- Zoro # G5699195
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-329
- Zoro #
- G5699195
- UPC #
- 193005002794
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type F
- Connection Type
- NPT
- Standards
- A-A59326A
- Max. Pressure
- 75 psi
- Compliance
- A-A59326A
- Pipe Fitting Material
- 304 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 75 psi
- Coupling Component
- Plug
- Includes Locking Arm
- No
- Fitting Type
- MNPT
- Hose Fitting Gender
- Male
- For Hose I.D.
- 5"
- Fitting Connection Type
- Male Adapter x MNPT
Description
Cam and Groove Adapter, Plug, Body Material Stainless Steel, Type F, Coupling Size 5 in, For Hose I.D. 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, Adapter x Male NPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 3/4 in, Overall Length 4 7/16 in, Includes Locking Arm No, Thread Size 5 In.-8, Plug Length 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.