Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 4", Nylon
Mfr # BULK-CGF-471
Zoro # G5820864
product price:Â
$
81.19
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-471
- Zoro #
- G5820864
- UPC #
- 193005436971
- Country of Origin
- China
Dimensions
- Coupler Size
- 4"
- Hose Size
- 4"
- Overall Length
- 170 mm
- Coupling Size
- 4"
- Socket Inside Diameter
- 4 3/4 in
- Hose Fitting Size
- 4"
- Barb Size
- 4"
- Socket"side Diameter
- 4-3/4"
- Wire Rope Length
- 170 mm
- Length
- 170 mm
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type Hose Shank, Hose Fitting Size 4 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 170 mm, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.