Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, 1-13/16"L, 150psi
Mfr # BULK-CGF-431
Zoro # G708857132
product price:Â
$
3.39
/ea
Key Features
Coupling Type
DP
Coupling Component
Plug
Max. Working Pressure @ 70 F
150 psi
Plug Length
1/2 in
Coupling Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-431
- Zoro #
- G708857132
- UPC #
- 193005353551
- Country of Origin
- China
Dimensions
- Plug Length
- 1/2 in
- Coupling Size
- 3/4 in
- Plug Outside Dia.
- 1 1/4 in
- Overall Length
- 1 13/16 in
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Details
- Item
- Cam and Groove Hose Coupling Dust Plug
- Coupling Type
- DP
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 150 psi
- Includes Locking Arm
- No
- Product Type
- Dust Plug
- Body Material
- Polypropylene
- Standards
- A-A-59326
Description
Cam and Groove Hose Coupling Dust Plug, Plug, Body Material Polypropylene, Type DP, Coupling Size 3/4 in, Plug Outside Dia. 1 1/4 in, Gasket Material Not Applicable, Overall Length 1 13/16 in, Includes Locking Arm No, Plug Length 1/2 in, 150 psi