Shop ZORO SELECT
See all product information
Create Account
Cam/Groove Fitting, Plug, 7-3/8" L
- Mfr # BULK-CGF-405
- Zoro # G008857108
product price:Â
$
59.39
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type E
Connection Type
Hose Shank
Standards
A-A-59326
Overall Length
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-405
- Zoro #
- G008857108
- UPC #
- 193005353414
- Country of Origin
- China
Dimensions
- Overall Length
- 7 3/8 in
- Hose Fitting Size
- 4 in
- Coupling Size
- 4 in
- Plug Length
- 9/16 in
- Plug Outside Dia.
- 4 3/4 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
Details
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 100 psi
- Coupling Component
- Plug
- Fitting Type
- Hose Shank
- For Hose I.D.
- 4 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type E, Coupling Size 4 in, Connection Type Hose Shank, Hose Fitting Size 4 in, Hose Shank, Max. Working Pressure @ 70 F 100 psi, Gasket Material Buna-N, Overall Length 7 3/8 in, Includes Locking Arm No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.