Shop ZORO SELECT
See all product information
Create Account
CamGrooveFTG, 1-1/2", HsBarb, 1-1/2", SS, NBR
- Mfr # BULK-CGF-1763
- Zoro # G724479981
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Hose Fitting Size
1 1/2 in
Overall Length
4 5/8 in
Socket Inside Diameter
2 1/8 in
Connection Type
Coupler x Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1763
- Zoro #
- G724479981
- UPC #
- 197666277218
- Country of Origin
- China
- Body Material
- Stainless Steel
- Connection Type
- Coupler x Hose Barb
- Item
- ETFE-Lined 316 Stainless Steel Cam and Groove Fitting
- Lining Material
- ETFE
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose I.D.
- 1 1/2 in
Dimensions
- Hose Fitting Size
- 1 1/2 in
- Overall Length
- 4 5/8 in
- Socket Inside Diameter
- 2 1/8 in
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
ETFE-Lined 316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 1 1/2 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 4 5/8 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.