CamGrooveFTG, 2-1/2", Butt Weld, 2-1/2", SS
- Mfr # BULK-CGF-1801
- Zoro # G624479777
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Male Adapter x Butt Weld
Coupling Size
2 1/2 in
Coupling Type
Type BW
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1801
- Zoro #
- G624479777
- UPC #
- 197666277591
- Country of Origin
- United States
- Connection Type
- Male Adapter x Butt Weld
- Coupling Type
- Type BW
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
Dimensions
- Coupling Size
- 2 1/2 in
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type BW, Coupling Size 2 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Butt Weld, Hose Fitting Size Not Applicable, Male Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.