CamGrooveFttng, 1", Hose Barb, 1", Brass, NBR
- Mfr # BULK-CGF-1698
- Zoro # G224479740
product price:Â
$
61.29
/ea
Key Features
Socket Inside Diameter
1 7/16 in
Body Material
Brass
Connection Type
Coupler x Hose Barb
For Hose I.D.
1 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1698
- Zoro #
- G224479740
- UPC #
- 197666276563
- Country of Origin
- China
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Body Material
- Brass
- Connection Type
- Coupler x Hose Barb
- For Hose I.D.
- 1 in
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Finish
- Nickel-Plated
- Gasket Material
- Nitrile
Dimensions
- Socket Inside Diameter
- 1 7/16 in
- Hose Fitting Size
- 1 in
- Coupling Size
- 1 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 1 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.