CamGrooveFttng, 4", Hose Barb, 4", Brass, NBR
- Mfr # BULK-CGF-1702
- Zoro # G524479747
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Standards
A-A-59326
Hose Fitting Size
4 in
Body Material
Brass
Coupling Size
4 in
Socket Inside Diameter
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1702
- Zoro #
- G524479747
- UPC #
- 197666276600
- Country of Origin
- China
- Standards
- A-A-59326
- Body Material
- Brass
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Gasket Material
- Nitrile
- Finish
- Nickel-Plated
- Connection Type
- Coupler x Hose Barb
- For Hose I.D.
- 4 in
- Max. Working Pressure @ 70 F
- 100 psi
Dimensions
- Hose Fitting Size
- 4 in
- Coupling Size
- 4 in
- Socket Inside Diameter
- 4 3/4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 4 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.