Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Threaded, 3", Alum, NBR
- Mfr # BULK-CGF-1632
- Zoro # G624479883
product price:Â
$
52.89
/ea
Key Features
Max. Working Pressure @ 70 F
125 psi
Body Material
Aluminum
Gasket Material
Nitrile
Standards
A-A-59326
Connection Type
Coupler x Male NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1632
- Zoro #
- G624479883
- UPC #
- 197666275900
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Body Material
- Aluminum
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Connection Type
- Coupler x Male NPT
- Finish
- Anodized
- Item
- Anodized Aluminum Cam and Groove Fitting
Dimensions
- Socket Inside Diameter
- 3 5/8 in
- Thread Size
- 3"-8
- Overall Length
- 3 7/16 in
- Coupling Size
- 3 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 3 7/16 in, Includes Locking Arm Yes, Thread Size 3 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.