Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Threaded, 3", SS, Nitrile
- Mfr # BULK-CGF-1781
- Zoro # G224479764
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3"-11
Max. Working Pressure @ 70 F
125 psi
Body Material
Stainless Steel
Connection Type
Coupler x Male BSPT
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1781
- Zoro #
- G224479764
- UPC #
- 197666277393
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
- Connection Type
- Coupler x Male BSPT
- Standards
- A-A-59326
- Gasket Material
- Nitrile
Dimensions
- Thread Size
- 3"-11
- Coupling Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
Description
316 Stainless Steel Cam and Groove Fitting, Socket, Body Material Stainless Steel, Type B, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3 In.-11
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.