Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 5", Butt Weld, 5", SS
- Mfr # BULK-CGF-1804
- Zoro # G224479863
product price:Â
$
1,099.09
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type BW
Connection Type
Male Adapter x Butt Weld
Body Material
Stainless Steel
Coupling Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1804
- Zoro #
- G224479863
- UPC #
- 197666277621
- Country of Origin
- United States
Dimensions
- Coupling Size
- 5 in
Details
- Coupling Type
- Type BW
- Connection Type
- Male Adapter x Butt Weld
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type BW, Coupling Size 5 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Butt Weld, Hose Fitting Size Not Applicable, Male Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.