Cap, Aluminum, Threaded 2 1/2 in

  • Mfr # ZUSA-PF-9565
  • Zoro # G7686731
product price: 
$
60.15
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9565
Zoro #
G7686731
UPC #
193005063634
Country of Origin
United States

Dimensions

Overall Length
2 1/32 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Nominal Pipe Size
2 1/2 in
Thread Size
2 1/2"-8
Wire Rope Length
2 1/32 in
Length
2 1/32 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Fitting Side A Pipe Threading
8
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Low Lead Compliance Level
Not Compliant
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Connection Type
Threaded
Material Grade
6061-T6
Thread Type
NPT
For Pipe Schedule
Schedule 40

Description

Cap, Aluminum, Class Class 150, 2 1/2 in, Female, NPT, 8, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews