Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 1 1/4 in

  • Mfr # 816Z13

  • Zoro # G015231342


product price: $12.59
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Compatible Copper Tube Size
1 1/4 in
Resistance Properties
Corrosion-Resistant
Required Tool Jaw Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816Z13
Zoro #
G015231342
UPC #
-
Country of Origin
China

Dimensions

Compatible Copper Tube Size
1 1/4 in
Required Tool Jaw Size
1 1/4 in
Compatible Tube Outer Diameter
1 3/8 in
Overall Length
1 1/4 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Resistance Properties
Corrosion-Resistant
Compatible Copper Tube Type
Type K, Type L, Type M
Standards
IAPMO Z1117, NSF 372, NSF 61
Maximum Operating Pressure
200 psi
Color
Copper
Finish
Polished
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Copper
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Fitting Material
Copper
Finish/Coating
Polished
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
O-Ring Material
EPDM
Material Grade
C12200
Application
Potable Water
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Cap
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Fitting Cap, Application Potable Water, Compatible Copper Tube Size 1 1/4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 1/4 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards IAPMO Z1117, NSF 372, NSF 61, Finish/Coating Polished, Color Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.