Cap, Stainless Steel, Threaded 1/8 in

  • Mfr # ZUSA-PF-7533
  • Zoro # G600420960
product price: 
$
5.69
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Max. Steam Pressure
150 psi
Standards
ISO 7.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7533
Zoro #
G600420960
UPC #
193005124137
Country of Origin
China

Dimensions

Overall Length
9/16 in
Nominal Pipe Size
1/8 in
Outside Diameter
9/16 in
Thread Size
1/8"-28
Wire Rope Length
9/16 in
Length
9/16 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Item
Cap
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Class
Class 150
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
28
Minimum Operating Temperature
0 Degrees F
Color
Silver
Thread Type
BSPT
Maximum Operating Temperature
360 Degrees F
Wire Color
Silver

Description

Round Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Female BSPT, 9/16 in Outside Diameter, 1/2 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & reviews