Shop ZORO SELECT

CarbonSteel, 90Elbow, 1/8"NPTx1/8"NPT, 5PK

  • Mfr # 5RLH9
  • Zoro # G3333106

product price: 
$
11.29
/pk of 5, $2.26/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/8-27
Temp. Range
-65 Degrees to 400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLH9
Zoro #
G3333106
UPC #
-
Country of Origin
Unknown
Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Fitting Connection Type
FNPT
Standards
SAE
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Threading
27
Finish/Coating
Zinc Plated
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
27
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
150
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Globally Sourced

Dimensions

Pipe Size
1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Thread Size
1/8-27
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1/8 in, Female, NPT, 27, 1/8 in -27, 1/8 in, Female, NPT, 27, 1/8 in -27, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.